Motion
12E328 6X3/4 80GR BENCH GR WHEEL

WALTER SURFACE TECH
12E328 6X3/4 80GR BENCH GR WHEEL

6" X 3/4" 80GR BENCH GRINDING WHEEL
Mi Item #05731657
MFR #12E328 6X3/4 80GR BENCH GR WHEEL
Price$56.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
12E328 6X3/4 80GR BENCH GR WHEEL

6" X 3/4" 80GR BENCH GRINDING WHEEL
Mi Item #05731657
MFR #12E328 6X3/4 80GR BENCH GR WHEEL

Mfr description
12E328 6X3/4 80GR BENCH GR WHEEL
  • Excellent wheel life; Exceptional performance; Versatile wheel; For use on: Carbide, Steel; General grinding on bench and pedestal grinders; Long lasting and dependable, our bench grinding wheels are perfect for general purpose grinding work on bench and pedestal grinders. All wheels are supplied with nested reducer bushings to fit on 1”, 3/4”, 5/8” and 1/2” shafts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.13/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Weight
    1.54 lb
  • Wheel Diameter
    6 in
  • Wheel Thickness
    3/4 in

Details

  • Arbor Type
    Spin-On
  • Color
    Grey/Black
  • Grade
    Fine
  • Grit Number
    60
  • Manufacturer Upc Number
    662980033258
  • Material
    Aluminum Oxide
  • Max Rpm
    4100 rpm
  • Package Quantity
    1.000
  • UPC_NO
    662980033258
  • Wheel Type
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)