Motion
12E647
Bench Grinding Wheel - Grade: 60 Fine, Grit Number: 60, Wheel Dia: 10 in, Grey/Black Color
Mi Item #05731666
MFR #12E647
Price$144.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinding Wheel - Grade: 60 Fine, Grit Number: 60, Wheel Dia: 10 in, Grey/Black Color
Mi Item #05731666
MFR #12E647

Mfr description
12E647 10X1 60GR BENCH GR WHEEL
  • Excellent wheel life; Exceptional performance; Versatile wheel; For use on: Carbide, Steel; General grinding on bench and pedestal grinders; Long lasting and dependable, our bench grinding wheels are perfect for general purpose grinding work on bench and pedestal grinders. All wheels are supplied with nested reducer bushings to fit on 1”, 3/4”, 5/8” and 1/2” shafts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.73/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Weight
    6.3 lb
  • Wheel Diameter
    10 in
  • Wheel Thickness
    1 in

Details

  • Application
    General grinding on bench and pedestal grinders
  • Arbor Type
    Spin-On
  • Color
    Grey/Black
  • For Use With
    Bench Grinder
  • Grade
    60 Fine
  • Grit Number
    60
  • Manufacturer Stock Number
    12E647
  • Manufacturer Upc Number
    662980058091
  • Material
    Aluminum Oxide
  • Max Rpm
    2500 rpm
  • Package Quantity
    1.000
  • UPC_NO
    662980058091
  • Wheel Type
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)