Motion
12E649 10X1 80GR BENCH GR WHEEL

WALTER SURFACE TECH
12E649 10X1 80GR BENCH GR WHEEL

10" X 1 80GR BENCH GR WHEEL
MI ITEM #05731667
MFR #12E649 10X1 80GR BENCH GR WHEEL
List Price$184.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
12E649 10X1 80GR BENCH GR WHEEL

10" X 1 80GR BENCH GR WHEEL
MI ITEM #05731667
MFR #12E649 10X1 80GR BENCH GR WHEEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$184.48/each for your price

Overview

Mfr description
12E649 10X1 80GR BENCH GR WHEEL
  • Excellent wheel life; Exceptional performance; Versatile wheel; For use on: Carbide, Steel; General grinding on bench and pedestal grinders; Long lasting and dependable, our bench grinding wheels are perfect for general purpose grinding work on bench and pedestal grinders. All wheels are supplied with nested reducer bushings to fit on 1”, 3/4”, 5/8” and 1/2” shafts.

Specifications

  • Wheel Diameter
    10 in
  • Wheel Thickness
    1 in
  • Arbor Size
    1 in
  • Arbor Type
    Spin-On
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Fine
  • Max Rpm
    2500 rpm
  • Color
    Grey/Black
  • Package Quantity
    1.000
  • Manufacturer Upc Number
    662980110003
  • UPC_NO
    662980110003
  • Weight
    5.27 lb
  • Wheel Type
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text