Motion
13B100
10" BENCH GRINDER BRUSH
MI ITEM #05731671
MFR #13B100
List Price$107.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10" BENCH GRINDER BRUSH
MI ITEM #05731671
MFR #13B100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.04/each for your price

Overview

Mfr description
13B100 10" BENCH GRINDER BRUSH

Specifications

  • Bristle Material
    Stainless
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0118 in
  • Trim Length
    1.8701 in
  • Diameter
    10 in
  • Mount Type
    Reducer Bushing
  • Unthreaded Arbor Diameter
    5/8 in - 1-1/4 in
  • Bridled
    Not Bridled
  • Max Rpm
    3600 rpm
  • Specification
    For Removal & Deburring
  • Manufacturer Stock Number
    13B100
  • Manufacturer Upc Number
    662980084427
  • UPC_NO
    662980084427
  • Overall Length
    10.2 in
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text