Motion
13C003 1/2 X.010 MTD END BRUSH

WALTER SURFACE TECH
13C003 1/2 X.010 MTD END BRUSH

1/2" X.010 MTD END BRUSH
Mi Item #05731672
MFR #13C003 1/2 X.010 MTD END BRUSH
Price$16.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13C003 1/2 X.010 MTD END BRUSH

1/2" X.010 MTD END BRUSH
Mi Item #05731672
MFR #13C003 1/2 X.010 MTD END BRUSH

Mfr description
13C003 1/2 X.010 MTD END BRUSH
  • Long life; Perfectly balanced; Top quality wire; Cleaning metallic structures; Cleaning pipes, tubing and railings; General surface cleaning; Our mounted wire brushes come in a variety of sizes and configurations to fit numerous industrial applications on die grinders, power drills or automated equipment. Mandrels sold separately.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.16/each

Specifications

Dimensions

  • Bristle Diameter
    0.01 in
  • Diameter
    1/2 in
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in
  • Trim Length
    0.8661 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980269572
  • Max Rpm
    25000 rpm
  • Mount Type
    Arbour
  • Product Type
    End Brushes
  • Specification
    For use on: Steel
  • Type
    Straight
  • UPC_NO
    662980269572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)