Motion
13D003 5/8 TO 3/8-24 ADAPTOR

WALTER SURFACE TECH
13D003 5/8 TO 3/8-24 ADAPTOR

5/8" TO 3/8" -24 ADAPTOR
Mi Item #05731678
MFR #13D003 5/8 TO 3/8-24 ADAPTOR
Price$17.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13D003 5/8 TO 3/8-24 ADAPTOR

5/8" TO 3/8" -24 ADAPTOR
Mi Item #05731678
MFR #13D003 5/8 TO 3/8-24 ADAPTOR

Mfr description
13D003 5/8 TO 3/8-24 ADAPTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.02/each

Specifications

Dimensions

  • Arbor Size
    5/8"-11 to 3/8"-24
  • Weight
    0.04 lb

Details

  • For Use With
    To convert brushes with 5/8"-11 arbor
  • Manufacturer Upc Number
    662980101414
  • Material
    Metal
  • Product Types
    Adaptor
  • Type
    Female
  • UPC_NO
    662980101414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)