Motion
13F303 3" 1/2-13 WIRE CUP BRUSH

WALTER SURFACE TECH
13F303 3" 1/2-13 WIRE CUP BRUSH

3 1/2" -13 CUP BRUSH KNOT TWISTED WIRE
MI ITEM #05731683
MFR #13F303 3" 1/2-13 WIRE CUP BRUSH
List Price$32.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13F303 3" 1/2-13 WIRE CUP BRUSH

3 1/2" -13 CUP BRUSH KNOT TWISTED WIRE
MI ITEM #05731683
MFR #13F303 3" 1/2-13 WIRE CUP BRUSH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.52/each for your price

Overview

Mfr description
13F303 3" 1/2-13 WIRE CUP BRUSH
  • Fast brushing action; Heavy duty wire; Perfect balance; Smooth action; Top quality wire; Knot-twisted for heavy-duty brushing such as deburring, weld edge cleaning, removal of scale, spatter, heavy rust and corrosion, etc.

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Standard Twist
  • Flared Bristles
    No
  • Bristle Diameter
  • Trim Length
    0.7874 in
  • Diameter
  • Number Of Rows
    1
  • Mount Type
    Threaded
  • Threaded Arbor Size
  • UPC_NO
    662980179413
  • Bridled
    Not Bridled
  • Max Rpm
    12000 rpm
  • Specification
    Sold Individually
  • Manufacturer Upc Number
    662980179413
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text