Motion
13K404 4X3/16X5/8-11 KNOT BRUSH

WALTER SURFACE TECH
13K404 4X3/16X5/8-11 KNOT BRUSH

4 X3/16 in X 5/8 in-11 STRINGER BEAD KNOT TWISTED BRUSH
MI ITEM #05731691
MFR #13K404 4X3/16X5/8-11 KNOT BRUSH
List Price$47.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13K404 4X3/16X5/8-11 KNOT BRUSH

4 X3/16 in X 5/8 in-11 STRINGER BEAD KNOT TWISTED BRUSH
MI ITEM #05731691
MFR #13K404 4X3/16X5/8-11 KNOT BRUSH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.29/each for your price

Overview

Mfr description
13K404 4X3/16X5/8-11 KNOT BRUSH
  • Fast removal; Perfect balance; Top quality wire; Vibration free; For Use on Steel. These brushes are made from top quality wire that is perfectly knotted and balanced for minimal vibration and maximum user safety. Quicker surface cleaning and safer operation make our wire wheel brushes the preferred choice for professionals throughout North America.

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Standard Twist
  • Flared Bristles
    No
  • Bristle Diameter
    0.02 in
  • Diameter
    4 in
  • Face Width
    4 in
  • Mount Type
    Screw-On
  • Max Rpm
    20000 rpm
  • Specification
    Stringer Bead Knot-Twisted Wire Brush
  • Manufacturer Upc Number
    662980225479
  • UPC_NO
    662980225479
  • Brush Diameter
    4 in
  • Overall Length
    4 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text