Motion
13K614 6X1/4X5/8 ST ST KNOT BRUSH

WALTER SURFACE TECH
13K614 6X1/4X5/8 ST ST KNOT BRUSH

6 X 1/4 in X5/8 in STAINLESS STEEL STRINGER BEAD KNOT TWISTED BRUSH
Mi Item #05731697
MFR #13K614 6X1/4X5/8 ST ST KNOT BRUSH
Price$94.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13K614 6X1/4X5/8 ST ST KNOT BRUSH

6 X 1/4 in X5/8 in STAINLESS STEEL STRINGER BEAD KNOT TWISTED BRUSH
Mi Item #05731697
MFR #13K614 6X1/4X5/8 ST ST KNOT BRUSH

Mfr description
13K614 6X1/4X5/8 ST ST KNOT BRUSH
  • Fast removal; Perfect balance; Top quality wire; Vibration free; For Use on Stainless Steel and Aluminum . These brushes are made from top quality wire that is perfectly knotted and balanced for minimal vibration and maximum user safety. Quicker surface cleaning and safer operation make our wire wheel brushes the preferred choice for professionals throughout North America.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.39/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Brush Diameter
    6 in
  • Diameter
    6 in
  • Face Width
    6 in
  • Overall Length
    6 in

Details

  • Bristle Material
    Aluminum, Stainless Steel
  • Bristle Type
    Knotted - Standard Twist
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980096857
  • Max Rpm
    10000 rpm
  • Mount Type
    Screw-On
  • Product Type
    Wheel Brushes
  • Specification
    Stringer Bead Knot-Twisted Wire Brush
  • UPC_NO
    662980096857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)