Overview
Mfr description
14C218 1-1/2 X 50YDS A180 SHOP ROLL
- Fast and high cutting rate
- Flexible cloth backing
- High quality aluminum oxide grain
- Optimal grain adhesion for longer life
- Premium full resin bond system
- Superior conformability to complex surfaces
- For use on all metals.
Specifications
- Grit Number180
- Abrasive MaterialAluminum Oxide
- Roll Length150 ft
- Roll Width1-1/2 in
- Manufacturer Stock Number14C218
- Manufacturer Upc Number662980094457
- UPC_NO662980094457
- Package Quantity1.000
- ColorMaroon
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data