Specifications
Dimensions
- Roll Length150 ft
- Roll Width1-1/2 in
Details
- Abrasive MaterialAluminum Oxide
- ColorMaroon
- Grit Number240
- Manufacturer Stock Number14C224
- Manufacturer Upc Number662980088449
- Package Quantity1.000
- UPC_NO662980088449
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)