Motion
15C503
WALTER SURFACE TECHNOLOGIES Sanding Disc - 5 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, 36 Grit, Maroon Color
Mi Item #05731709
MFR #15C503
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Sanding Disc - 5 in Disc Diameter, 7/8 in Arbor, Aluminum Oxide Abrasive Material, 36 Grit, Maroon Color
Mi Item #05731709
MFR #15C503

Mfr description
15C503 5" GR36 COOLCUT SAND DISC
  • Abrasive grains applied by electrostatic process
  • High quality fibre backing
  • High removal rate, cool cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    5 in
  • Pad Diameter
    5 in
  • Wheel Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Abrasive Disc
  • Application
    Sanding
  • Coat Type
    Coated
  • Color
    Maroon
  • Grit Number
    36
  • Manufacturer Package Quantity
    25.000
  • Manufacturer Stock Number
    15C503
  • Manufacturer Upc Number
    662980284568
  • Max Rpm
    12200
  • Mounting Type
    Screw-On
  • Package Quantity
    25.000
  • UPC_NO
    662980284568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)