Overview
Mfr description
15D010 M10X1.25 CLAMPING NUT
Specifications
- TypeClamping Nut
- Manufacturer Stock Number15D010
- Manufacturer Upc Number662980023426
- UPC_NO662980023426
- Manufacturer Package Quantity1
- Weight0.05
- Package Quantity1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data