Specifications
Dimensions
- Weight0.07
Details
- Manufacturer Package Quantity1
- Manufacturer Stock Number15D014
- Manufacturer Upc Number662980240953
- Package Quantity1
- TypeClamping Nut
- UPC_NO662980240953
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)