Motion
15D030
4" X M10X 1.25 BACKING PAD
Mi Item #05731722
MFR #15D030
Price$22.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" X M10X 1.25 BACKING PAD
Mi Item #05731722
MFR #15D030

Mfr description
15D030 4" M10X1.25 BACKING PAD
  • Ultimate Flexibility; Made from high quality impact resistant plastic; High quality impact resistant plastic with ultimate flexibility. Complete with 5/8"-11 clamping nut.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.45/each

Specifications

Dimensions

  • Pad Diameter
    4 in
  • Thread Size
    5/8"-11
  • Weight
    0.31 lb

Details

  • Body Material
    Plastic
  • Color
    Orange
  • Manufacturer Package Quantity
    1.000
  • Manufacturer Upc Number
    662980177419
  • Mounting Type
    Screw-On
  • Package Quantity
    1.000
  • UPC_NO
    662980177419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)