Motion
15D035
4" X 3/8"-24 BACKING PAD
MI ITEM #05731723
MFR #15D035
List Price$21.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" X 3/8"-24 BACKING PAD
MI ITEM #05731723
MFR #15D035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.69/each for your price

Overview

Mfr description
15D035 4" 3/8 -24 BACKING PAD
  • Ultimate Flexibility; Made from high quality impact resistant plastic; High quality impact resistant plastic with ultimate flexibility. Complete with 5/8"-11 clamping nut.

Specifications

  • Pad Diameter
    4 in
  • Thread Size
    3/8"-24
  • Color
    Orange
  • Body Material
    Plastic
  • Package Quantity
    1.000
  • Manufacturer Upc Number
    662980178256
  • UPC_NO
    662980178256
  • Manufacturer Package Quantity
    1.000
  • Mounting Type
    Screw-On
  • Weight
    0.18 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought