Motion
15E162
3" X 1-3/4" MEDIUM TWO-IN-ONE™ Flap Wheels
MI ITEM #05731726
MFR #15E162
Price$47.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" X 1-3/4" MEDIUM TWO-IN-ONE™ Flap Wheels
MI ITEM #05731726
MFR #15E162

Mfr description
15E162 3X1-3/4 MED 2IN1 FLAP WHL
  • Combine two finishing steps into one; Remove material and give a satin finish; For final blending and graining work; For polishing edges and light deburring; For removing light scratches and handling marks; Use with straight shaft and die grinders; Two-In-One™ flap wheels remove material nearly as fast as regular flap wheels while leaving a finer finish thanks to the non-woven material between each sanding flap. Excellent for finishing work.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.45/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    1-3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 15E162 is a flap wheel made with aluminum oxide abrasive material, featuring a 1/4 in shank size, 3 in wheel diameter, 1-3/4 in wheel width, a maximum speed of 8,000 rpm, and a weight of 0.27 lbs, suitable for heavy-duty finishing.
  • Manufacturer Stock Number
    15E162
  • Manufacturer Upc Number
    662980234549
  • Max Rpm
    8000 rpm
  • Package Quantity
    1
  • UPC_NO
    662980234549

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)