Motion
15E167
3" X 1-3/4" X-FINE TWO-IN-ONE™ Flap Wheels
MI ITEM #05731728
MFR #15E167
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" X 1-3/4" X-FINE TWO-IN-ONE™ Flap Wheels
MI ITEM #05731728
MFR #15E167

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15E167 3X1-3/4 X-FINE 2IN1 FLP WH
  • Combine two finishing steps into one; Remove material and give a satin finish; For final blending and graining work; For polishing edges and light deburring; For removing light scratches and handling marks; Use with straight shaft and die grinders; Two-In-One™ flap wheels remove material nearly as fast as regular flap wheels while leaving a finer finish thanks to the non-woven material between each sanding flap. Excellent for finishing work.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1-3/4 in
  • Max Rpm
    8000 rpm
  • Manufacturer Stock Number
    15E167
  • Manufacturer Upc Number
    662980114605
  • UPC_NO
    662980114605
  • Package Quantity
    1
  • Long Description
    The 15E167 is a flap wheel made with aluminum oxide abrasive material, featuring a 1/4 in shank size, 3 in wheel diameter, 1-3/4 in wheel width, a maximum speed of 8,000 rpm, and a weight of 0.22 lbs, ideal for blending larger surfaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought