Motion
15F904
3" X 2" GR40 COOLCUT™ Flap Wheels
MI ITEM #05731745
MFR #15F904
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" X 2" GR40 COOLCUT™ Flap Wheels
MI ITEM #05731745
MFR #15F904

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15F904 FLAP WHEEL 3
  • Flanges for use on bench grinders included; Highest industrial quality abrasive cloth; Optimal number of flaps; For general purpose shaping, deburring, graining; For small finishing and blending work; Use with straight shaft or bench grinders; Coolcut™ flap wheels are ideal for general purpose blending, shaping and deburring. They are made from the highest quality abrasive grains and are perfectly balanced to provide a uniform, grained satin finish. No matter the application, Coolcut™ Flap Wheels provide consistently excellent results.

Specifications

  • Grit Number
    40
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    2 in
  • Max Rpm
    11000 rpm
  • Manufacturer Stock Number
    15F904
  • Manufacturer Upc Number
    662980615089
  • UPC_NO
    662980615089
  • Package Quantity
    1
  • Long Description
    The 15F904 is a flap wheel made with aluminum oxide abrasive material and a 40 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 2 in wheel width, a maximum speed of 11,000 rpm, and a weight of 0.34 lbs, suitable for heavy grinding applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought