Motion
15I453
Finishing Disc - Type 27S, 4-1/2 in Disc Diameter, 13300 rpm
MI ITEM #05731748
MFR #15I453
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finishing Disc - Type 27S, 4-1/2 in Disc Diameter, 13300 rpm
MI ITEM #05731748
MFR #15I453

Mfr description
15I453 TWO IN ONE FLAP DISC, 4-1/2
  • Consistant finish without smearing, Fast removal, fine finish; Made from coated abrasive cloth and BLENDEX flaps; One step finishing solution to reduce cost; Will not contaminate stainless steel; For use on: Aluminum, Stainless Steel, Steel, Non-Ferrous Metals; Finishing; Light weld removal; Outside corners, edges for small deburring;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Center Hole Thread Size  
    5/8 in
  • Disc Diameter  
    4-1/2 in
  • Weight
    0.22 lb

Details

  • Abrasive Material
    Aluminum oxide
  • Abrasive Type
    Flap Disc
  • Application
    Finishing
  • Arbor Type
    Spin-On
  • Backing Material
    Nylon
  • Bonding Type
    Coated
  • Coat Type
    Coated Abrasive
  • Description Keyword
    Finishing Disc
  • Flap Disc Type
    Type 27S
  • For Use With
    Grinder
  • Form Material
    Flap Disc
  • Manufacturer Package Quantity
    10.000
  • Manufacturer Stock Number
    15I453
  • Manufacturer Upc Number
    662980944721
  • Max Rpm
    13300 rpm
  • Mineral Type
    Ceramic
  • Package Qty
    10.000
  • Package Quantity
    10.000
  • Series
    ENDURO-FLEX 2-IN-1
  • UPC_NO
    662980944721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)