Motion
15I503
ENDURO-FLEX 2-IN-1 5" SPIN-ON PK10
MI ITEM #05731749
MFR #15I503
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENDURO-FLEX 2-IN-1 5" SPIN-ON PK10
MI ITEM #05731749
MFR #15I503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15I503 TWO IN ONE FLAP DISC, 5"
  • Consistant finish without smearing, Fast removal, fine finish; Made from coated abrasive cloth and BLENDEX flaps; One step finishing solution to reduce cost; Will not contaminate stainless steel; For use on: Aluminum, Stainless Steel, Steel, Non-Ferrous Metals; Finishing; Light weld removal; Outside corners, edges for small deburring;

Specifications

  • Abrasive Type
    Flap Disc
  • Disc Diameter
  • Abrasive Material
    Aluminum oxide
  • Center Hole Thread Size
  • Backing Material
    Nylon
  • Form Material
    Flap Disc
  • Coat Type
    Coated Abrasive
  • Bonding Type
    Coated
  • Max Rpm
    12200 rpm
  • Application
    Finishing
  • For Use With
    Grinder
  • Mineral Type
    Ceramic
  • Manufacturer Stock Number
    15I503
  • Manufacturer Upc Number
    662980947722
  • UPC_NO
    662980947722
  • Package Qty
    10.000
  • Arbor Size
    5/8 in
  • Arbor Type
    Spin-On
  • Package Quantity
    10.000
  • Description Keyword
    Finishing Disc
  • Manufacturer Package Quantity
    10.000
  • Weight
    0.22 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought