Motion
15L303
3" GR 36 FLEXCUT PK 25
MI ITEM #05731750
MFR #15L303
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" GR 36 FLEXCUT PK 25
MI ITEM #05731750
MFR #15L303

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15L303 3" GR36 FLEXCUT
  • Diamond-Cut pattern - High removal, cool grinding; One step finishing solution to reduce cost; Grinding various metals without gouging; Removing welds and leaving a smooth finish; Working on curved surfaces; For use on: Aluminum, Stainless Steel, Steel; Non-Ferrous Metals; FLEXCUT™, the leading flexible grinding wheel for over 25 years, is specially formulated to deliver superior removal on all ferrous and non-ferrous metals without clogging or loading.

Specifications

  • Wheel Diameter
  • Center Hole Diameter
  • Arbor Type
    Screw-On
  • Arbor Size
    3/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    29
  • Grit Number
    36
  • Max Rpm
    20400 rpm
  • For Use With
    Angle Grinder
  • Position
    29
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Form Type
    Disc
  • Application
    Blending
  • Manufacturer Stock Number
    15L303
  • Manufacturer Upc Number
    662980961872
  • UPC_NO
    662980961872
  • Package Quantity
    25.000
  • Weight
    0.032 lb
  • Description Keyword
    Best for uneven surface

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought