Motion
15L843
Mill scale - 29S, 4-1/2 in Wheel Dia., 0.6250 in Arbor, 36 Grit, 13300 rpm
MI ITEM #05731755
MFR #15L843
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mill scale - 29S, 4-1/2 in Wheel Dia., 0.6250 in Arbor, 36 Grit, 13300 rpm
MI ITEM #05731755
MFR #15L843

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15L843 4-1/2 GR36 SPIN-ON FLEXCUT
  • Diamond-Cut pattern - High removal, cool grinding; One step finishing wheel - increases productivity; Grinding various metals without gouging; Working on curved surfaces; Remove mill scale and leaving a smooth finish; For use on: Aluminum, Non-Ferrous Metals, Stainless Steel, Steel, Rusted Steel, Mill Scale; Your days of problems removing mill scale are now over with FLEXCUT MILL SCALE. No more glazing or clogging, just hassle-free removal of mill scale, leaving a clean and even surface.

Specifications

  • Wheel Diameter
  • Center Hole Diameter
  • Arbor Type
    Spin-On
  • Arbor Size
    5/8 in -11
  • Material
    Aluminum Oxide
  • Wheel Type
    29S
  • Grit Number
    36
  • Max Rpm
    13300 rpm
  • For Use With
    Angle Grinder
  • Position
    29S
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Form Type
    Disc
  • Application
    Blending
  • Manufacturer Stock Number
    15L843
  • Manufacturer Upc Number
    662980508138
  • UPC_NO
    662980508138
  • Package Quantity
    25.000
  • Weight
    0.127 lb
  • Description Keyword
    Mill Scale Grinding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought