Motion
15L863
BLENDING DISC 6" GR 36 FLEXCUT MEDIUM MILLSCALE PK 25
Mi Item #05731757
MFR #15L863
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BLENDING DISC 6" GR 36 FLEXCUT MEDIUM MILLSCALE PK 25
Mi Item #05731757
MFR #15L863

Mfr description
15L863 6" GR 36 SPIN-ON FLEXCUT
  • Diamond-Cut pattern - High removal, cool grinding; One step finishing wheel - increases productivity; Grinding various metals without gouging; Working on curved surfaces; Remove mill scale and leaving a smooth finish; For use on: Aluminum, Non-Ferrous Metals, Stainless Steel, Steel, Rusted Steel, Mill Scale; Your days of problems removing mill scale are now over with FLEXCUT MILL SCALE. No more glazing or clogging, just hassle-free removal of mill scale, leaving a clean and even surface.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8 in -11
  • Center Hole Diameter  
    THREADED
  • Weight
    0.196 lb
  • Wheel Diameter  
    6 in

Details

  • Application
    Blending
  • Arbor Type
    Spin-On
  • Color
    Black
  • Description Keyword
    Mill Scale Grinding
  • For Use With
    Angle Grinder
  • Form Type
    Disc
  • Grit Number
    36
  • Manufacturer Stock Number
    15L863
  • Manufacturer Upc Number
    662980810118
  • Material
    Aluminum Oxide
  • Max Rpm
    10200 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25.000
  • Position
    29S
  • UPC_NO
    662980810118
  • Wheel Type
    29S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)