Motion
15L873
BLENDING DISC 7" GR 36 FLEXCUT MEDIUM MILLSCALE PK 25
MI ITEM #05731758
MFR #15L873
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BLENDING DISC 7" GR 36 FLEXCUT MEDIUM MILLSCALE PK 25
MI ITEM #05731758
MFR #15L873

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15L873 7" GR36 FLEXCUT MILLSCALE
  • Diamond-Cut pattern - High removal, cool grinding; One step finishing wheel - increases productivity; Grinding various metals without gouging; Working on curved surfaces; Remove mill scale and leaving a smooth finish; For use on: Aluminum, Non-Ferrous Metals, Stainless Steel, Steel, Rusted Steel, Mill Scale; Your days of problems removing mill scale are now over with FLEXCUT MILL SCALE. No more glazing or clogging, just hassle-free removal of mill scale, leaving a clean and even surface.

Specifications

  • Wheel Diameter
  • Center Hole Diameter
  • Arbor Type
    Screw-On
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    29
  • Grit Number
    36
  • Max Rpm
    8600 rpm
  • For Use With
    Angle Grinder
  • Position
    29
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Form Type
    Disc
  • Application
    Blending
  • Manufacturer Stock Number
    15L873
  • Manufacturer Upc Number
    662980844670
  • UPC_NO
    662980844670
  • Package Quantity
    25.000
  • Weight
    0.22 lb
  • Description Keyword
    Mill Scale Grinding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought