Motion
15M007
7" TURBO-ACTION PAD-BLACK
MI ITEM #05731759
MFR #15M007
List Price$65.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" TURBO-ACTION PAD-BLACK
MI ITEM #05731759
MFR #15M007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.68/each for your price

Overview

Mfr description
15M007 TURBO-ACTION PAD-BLACK
  • Ensures efficient ventilation for cooler grinding; Special saucer shape with ribbed backing; Standard pad, black color

Specifications

  • Pad Diameter
    7 in
  • Thread Size
    5/8"-11
  • Color
    Black
  • Body Material
    Plastic
  • Package Quantity
    1.000
  • Manufacturer Upc Number
    662980196649
  • UPC_NO
    662980196649
  • Manufacturer Package Quantity
    1.000
  • Mounting Type
    Screw-On
  • Weight
    0.49 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought