Motion
15M064
6" TURBO PAD - BLACK
Mi Item #05731762
MFR #15M064
Price$54.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" TURBO PAD - BLACK
Mi Item #05731762
MFR #15M064

Mfr description
15M064 6" TURBO ACTION PAD
  • Ensures efficient ventilation for cooler grinding; Special saucer shape with ribbed backing; Standard pad, black color; Special saucer shaped backing pad with ribbed backing, ensures a continuous stream of air between pad and disc for cool operation and long disc life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.47/each

Specifications

Dimensions

  • Pad Diameter
    6 in
  • Thread Size
    5/8"-11
  • Weight
    0.53 lb

Details

  • Body Material
    Plastic
  • Color
    Black
  • Manufacturer Package Quantity
    1.000
  • Manufacturer Upc Number
    662980188002
  • Mounting Type
    Screw-On
  • Package Quantity
    1.000
  • UPC_NO
    662980188002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)