Motion
30A265
MI ITEM #05731792
MFR #30A265
List Price$1,360.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05731792
MFR #30A265

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,360.47/each for your price

Overview

Mfr description
30A265 6265 BIG-BUFF POLI/SANDER

Specifications

  • Power Source
    Corded
  • Maximum Speed
    7300 rpm
  • Variable Speed
    Yes
  • Maximum Disc Diameter
    6 in
  • Spindle Size
    5/8-11 in
  • Voltage
    120 V
  • Amperage
    12.4 A
  • Cord Length
    8 ft
  • Includes Dust Management
    No
  • Dust Sealed Switch
    No
  • Number Of Pieces
    1
  • Overall Height
    8.5 in
  • Overall Length
    19 in
  • Manufacturer Stock Number
    30A265
  • Manufacturer Upc Number
    662980134405
  • UPC_NO
    662980134405
  • Includes
    Bare tool
  • Tool Weight
    12.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought