Motion
30A267
MI ITEM #05731793
MFR #30A267
Price$1,906.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05731793
MFR #30A267

Mfr description
30A267 6265 BIG-BUFF KIT
  • Specifically designed to get the most out of the QUICK-STEP system. From weld deburring through conditioning and weld surface preparation to a perfect mirror finish, this kit will meet all your expectations.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,906.17/each

Specifications

Dimensions

  • Cord Length
    8 ft
  • Maximum Disc Diameter
    6 in
  • Overall Height
    8.5 in
  • Overall Length
    19 in
  • Spindle Size
    5/8-11 in
  • Tool Weight
    14.8 lb

Details

  • Amperage
    12.4 A
  • Dust Sealed Switch
    No
  • Includes
    1 x 07Q045, 1 x 07Q506, 1 x 07Q512, 1 x 07T450, 1 x 07T454, 1 x 07X845, 1 x 30A265, 2 x 07R453, 2 x 07R454, 2 x 15V412, 2 x 15V424, 1 x 07Q149
  • Includes Dust Management
    No
  • Manufacturer Stock Number
    30A267
  • Manufacturer Upc Number
    662980259016
  • Maximum Speed
    7300 rpm
  • Number Of Pieces
    16
  • Power Source
    Corded
  • UPC_NO
    662980259016
  • Variable Speed
    Yes
  • Voltage
    120 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)