Overview
Mfr description
30B037 5/8 CLAMPING FLANGE
Specifications
- Accessory TypeGrinder Accessory
- Size5/8"-11 spindle
- MaterialSteel
- Weight0.40 lb
- Manufacturer Upc Number662980260999
- UPC_NO662980260999
- IncludesMounting Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data