Motion
53F408
E-WELD 4 WELDING ANTI-SPATTER 208 L
MI ITEM #05732105
MFR #53F408
List Price$3,835.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E-WELD 4 WELDING ANTI-SPATTER 208 L
MI ITEM #05732105
MFR #53F408

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,835.10/each for your price

Overview

Mfr description
53F408 E-WELD 4 LIQUID/208L
  • Excellent corrosion resistance - ideal for ferrous alloys and corrosion sensitive parts
  • Works equally wet or after the product is dry
  • Excellent paint adhesion properties - no special cleaning required for post welding coating operations
  • Compatible with aluminum, steel and stainless steel
  • VOC free, Solvent free and silicone free
  • Formulation based on natural plant extracts - biodegradable, non-flammable, pleasant citrus scent Helps prevent weld porosity and weld cracking

Specifications

  • Container Type
    Drum
  • Form
    Liquid
  • Container Size
    208L / 55 gal (US)
  • Color
    White
  • Appearance
    Liquid
  • Chlorinated Solvents Content
    No Chlorinated Solvents
  • Paint Comp
    Paint Compatible
  • Base Formulation
    Natural Plant Extracts
  • Biodegradability
    Biodegradable
  • Application
    Welding Anti-Spatter
  • Manufacturer Upc Number
    662980227848
  • UPC_NO
    662980227848
  • Harmonization Code
    3810.90.0000
  • Prop 65 Statement
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought