Specifications
Dimensions
- Weight16.5 lb
Details
- Manufacturer Upc Number662980227527
- Number of Products1
- Series/System CompatibilityAF-PL products
- TypeRefilling Station
- UPC_NO662980227527
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)