Overview
Mfr description
54A008 SURFOX-T HEAVY DUTY ELECTROLYTE/
- This heavy-duty electrolyte solution is composed of phosphoric acid and other additives which makes it ideal for the most demanding weld cleaning applications. SURFOX-T is formulated for cleaning TIG, SPOT and PULSED MIG welds (6 per package). Safe alternative to pickling paste and harsh acids; Free from hydrofluoric acid and nitric acid; ASTM A967 (ASTM 380) certified for passivation; NSF registered for food plant applications; Formulated for the most demanding TIG, SPOT and PULSED MIG weld cleaning applications; Removes light scaling.
Specifications
- ApplicationCleaning TIG Welds, Removing Discoloration
- Container Size208 L
- Package Quantity1
- Manufacturer Stock Number54A008
- Manufacturer Upc Number662980589700
- UPC_NO662980589700
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data