Motion
1615 X 42 MM

DODGE
1615 X 42 MM

Taper Lock Bushing - 1615 Series, 42 mm Bore, 12 x 3.3 mm Keyway
Mi Item #05733407
MFR #1615 X 42 MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1615 X 42 MM

Taper Lock Bushing - 1615 Series, 42 mm Bore, 12 x 3.3 mm Keyway
Mi Item #05733407
MFR #1615 X 42 MM

Mfr description
1615 42 MM TAPERLOCK BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Bushing Size
    1615
  • Keyway Size
    12 x 3.3 mm
  • Length Through Bore  
    1.5000 in
  • Weight
    1.20 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog
  • Manufacturer Upc Number
    775829105723
  • Number Of Bolt Holes
    2
  • Screw Torque
    175 in
  • Torque Capacity
    4300 in
  • UPC_NO
    775829063177
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)