Motion
11457-00000-20

3M
11457-00000-20

Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate, 1.5 Diopter Lens
Mi Item #05733472
MFR #11457-00000-20
Price$33.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11457-00000-20

Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate, 1.5 Diopter Lens
Mi Item #05733472
MFR #11457-00000-20

Mfr description
11457 EYEWARE DUAL READER +1.5
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded-in magnifying diopters on upper and lower lens
  • Sleek, contoured and fully adjustable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.67/each

Specifications

Dimensions

  • Weight
    1.973 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Comfort Features
    Soft adjustable nose bridge
  • Diopter Lens
    1.5
  • Frame Color
    Silver and Black
  • Frame Style
    Half-frame
  • Frame Temple Material
    Plastic
  • Group & Class
    Value
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    11457-00000-20
  • Manufacturer Upc Number
    10078371114579
  • Type
    Safety Readers
  • UPC_NO
    10078371114579
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)