Motion
10101
Preference® Facial Tissue - White, Number of Tissues 400
MI ITEM #05733607
MFR #10101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Preference® Facial Tissue - White, Number of Tissues 400
MI ITEM #05733607
MFR #10101

Mfr description
10101 TISSUE INTERFOLD PREFERENCE 400/60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tissue Length
    5.000 in
  • Tissue Width
    4.000 in

Details

  • Additional Details
    Preference® economical singlefold interfolded bathroom tissue is designed be dispensed one tissue at a time, giving your customers control over the amount of tissue they need and you control over your bottom line.
  • Color
    White
  • For Use With
    GP#58701, GP#58720
  • Manufacturer Product Page
  • Number of Tissues
    400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)