Motion
10440
Safe-T-Gard™ Facial Tissue - Interfold, White, Number of Tissues 200
MI ITEM #05733608
MFR #10440
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safe-T-Gard™ Facial Tissue - Interfold, White, Number of Tissues 200
MI ITEM #05733608
MFR #10440

Mfr description
10440 TISSUE INTERFOLD SAFE-T-GARD 200/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tissue Length
    10.000 in
  • Tissue Width
    4.000 in

Details

  • Additional Details
    Safe-T-Gard™ interfolded tissue dispenser and receptacle system is perfect for any facility where hygiene and washroom image is a primary concern. This convenient system converts restroom doors into touchless exits or provides a hygienic barrier and eliminates the need to leave a trash receptacle by the door. The trash receptacle accepts a standard can liner to promotes cleanliness. Safe-T-Gard door tissue system is the perfect complement to the enMotion® Wall Mount or enMotion® Recessed automated electronic towel dispensers.
  • Box Type
    Interfold
  • Color
    White
  • For Use With
    GP#59502, GP#59503, GP#59506, GP#59508, GP#59509, GP#59513
  • Manufacturer Product Page
  • Number of Tissues
    200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)