Motion
18240/01
Preference® Toilet Paper - Roll, Standard with Core, White, 2 Ply
MI ITEM #05733614
MFR #18240/01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Preference® Toilet Paper - Roll, Standard with Core, White, 2 Ply
MI ITEM #05733614
MFR #18240/01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18240/01 TISSUE STD BATH 2-PLY PREFERENC
  • Our fashionable, value-oriented, white, 2-Ply bath tissue with elegant iris emboss is certain to please your most discriminating patrons.
  • Features a coordinated wrapper and facial box to create an attractive ensemble.
  • Convenience size 40 roll "perforated display half case" for ease of dispensing and full size 550 sheet roll make this a popular choice.

Specifications

  • Roll Or Sheets
    Roll
  • Toilet Paper Roll Type
    Standard with Core
  • Color
    White
  • For Use With
    GP#57120/01, GP#57220/01, GP#59206
  • Number Of Sheets Per Roll
    550
  • Ply
    2
  • Sheet Width
    4.000 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought