Motion
19371
Angel Soft ps® Toilet Paper - Roll, Coreless, White, 2 Ply
Mi Item #05733615
MFR #19371
Price$3.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angel Soft ps® Toilet Paper - Roll, Coreless, White, 2 Ply
Mi Item #05733615
MFR #19371

Mfr description
19371 TISSUE AS PS COMPACT 750/36 2P SM
  • Angel Soft ps® Compact® coreless bath tissue with Angel Soft ps base sheet for improved softness verses regular Compact is the answer to your coreless needs.
  • Specifically designed to increase tissue capacity, Compact allows you to utilize a variety of dual roll or high capacity 4 roll dispensing options or convert existing dispensers with the use of specially designed dispenser spindles.
  • High capacity means less maintenance intervals and reduced risk of product run-outs for improved patron satisfaction.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.40/each

Specifications

Dimensions

  • Maximum Roll Diameter
    4.75 in

Details

  • Color
    White
  • For Use With
    GP#50011, GP#50012, GP#50030, GP#50040, GP#53757, GP#53772/01, GP#56743, GP#56744
  • Manufacturer Product Page
  • Number Of Sheets Per Roll
    750
  • Ply
    2
  • Roll Or Sheets
    Roll
  • Toilet Paper Roll Type
    Coreless
  • UPC_NO
    073310193717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)