Motion
19374
Compact® Toilet Paper - Roll, Coreless, White, 1 Ply
MI ITEM #05733617
MFR #19374
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact® Toilet Paper - Roll, Coreless, White, 1 Ply
MI ITEM #05733617
MFR #19374

Mfr description
19374 TISSUE COMPACT 3000/18 1-PLY BIG
  • Compact® coreless bathroom tissue is the answer to your core needs.
  • Specifically designed to fit GP Compact Tissue Dispensers and increase tissue capacity while optimizing storage space, this cost-effective coreless tissue will satisfy all of your customer and employee needs.
  • Compact® offers the efficiency of 1-ply tissue capacity with reliable performance you can count on. (Roll Diameter 5.75")
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    White
  • For Use With
    GP#53709, GP#53757, GP#53772/01, GP#56767
  • Manufacturer Product Page
  • Number Of Sheets Per Roll
    3000
  • Ply
    1
  • Roll Or Sheets
    Roll
  • Toilet Paper Roll Type
    Coreless
  • UPC_NO
    073310193748

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)