Motion
19448/01
Envision® Toilet Paper - Roll, Standard with Core, White, 2 Ply
MI ITEM #05733620
MFR #19448/01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Envision® Toilet Paper - Roll, Standard with Core, White, 2 Ply
MI ITEM #05733620
MFR #19448/01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19448/01 TISSUE STD BATH 2-PLY ENVISION
  • Our economical higher capacity 2-ply bathroom tissue in 1000-sheet rolls offers a low cost bath tissue solution for higher-traffic areas that want to utilize existing tissue dispensers.
  • Customers will appreciate the reliable performance while you appreciate the savings.

Specifications

  • Roll Or Sheets
    Roll
  • Toilet Paper Roll Type
    Standard with Core
  • Color
    White
  • For Use With
    GP#57120/01, GP#57220/01, GP#59206
  • Core Diameter
    1.625 in
  • Number Of Sheets Per Roll
    1000
  • Ply
    2
  • Sheet Width
    3.950 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought