Motion
19881/01
Envision® Toilet Paper - Roll, Standard with Core, White, 2 Ply
MI ITEM #05733624
MFR #19881/01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Envision® Toilet Paper - Roll, Standard with Core, White, 2 Ply
MI ITEM #05733624
MFR #19881/01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19881/01 TISSUE STD BATH ENVISION 1PLY E
  • Customers will appreciate the softness and attractiveness of the new Envision® 19881 compared to the current Envision item 19880, while still enjoying it's overall performance in absorbency, strength and thickness.
  • Suggested applications include Office Buildings, Lodging, Education, Healthcare or other buildings requiring quick product breakdown.

Specifications

  • Roll Or Sheets
    Roll
  • Toilet Paper Roll Type
    Standard with Core
  • Color
    White
  • For Use With
    GP#57120/01, GP#57220/01, GP#59206
  • Number Of Sheets Per Roll
    550
  • Ply
    2
  • Sheet Width
    4.000 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought