Motion
20000
Brawny Industrial® Industrial or Cleaning Wipe - Double Recrepe (DRC), Number of Wipes: 65
Mi Item #05733625
MFR #20000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brawny Industrial® Industrial or Cleaning Wipe - Double Recrepe (DRC), Number of Wipes: 65
Mi Item #05733625
MFR #20000

Mfr description
20000 WIPER BRAWNY INDUSTMEDDUTY1/4FLD E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wipe Length
    12.500 in
  • Wipe Width
    13.000 in

Details

  • Additional Details
    The Brawny Industrial® premium All Purpose double recreped (DRC) wiper is engineered to offer excellent bulk, softness and absorption capacity. DRC is the material of choice and ideal for use to clean up both water-based and oil-based products while being versatile enough to be used for personal use. These wipers come in a convenient, space-saving, moisture-resistant poly packaging and 1/4-fold design that provides fast dispensing for one or more wipers at a time.
  • Cleaning Wipe Type
    All Purpose, Medium Weight
  • Color
    Oatmeal
  • Fold Type
    1/4 Fold
  • For Use With
    GP#54300
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310200002
  • Number of Wipes
    65
  • Package Quantity Per Case
    1170 Towels
  • UPC_NO
    073310200002
  • Wipe Material
    Double Recrepe (DRC)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)