Overview
Mfr description
20035 WIPER GORAG INDUSTRIAL HC TOUCHLES
Specifications
- Cleaning Wipe TypeAll Purpose, Light Weight
- Wipe MaterialDouble Recreped (DRC)
- Wipe PresentationRoll
- Wipe Length330 Lft
- For Use WithGP#59464, GP#59465
- Manufacturer Product Page
- Additional DetailsThe go-Rag® light weight Double recreped (DRC) roll is designed for use in the goRag® automated dispenser whose technology delivers higher efficiency than cloth rags. The goRag® format replaces waste of bundles and bulk packs by dispensing "just what you need" to get the job done. The goRag automated system is powered by four long-lasting standard D-cell batteries providing for easy and low maintenance requirements and dispenses 5 different wiper options for specific wiping needs and is designed to mount strategically near workers. Durable, high-capacity cabinet includes a locking mechanism to eliminate pilferage, protects wipers against airborne contaminates and reduces time wasted handling rags.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data