Motion
20041
Brawny Industrial® Industrial or Cleaning Wipe - Dry, Double Recreped (DRC), Number of Wipes: 200
Mi Item #05733627
MFR #20041
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brawny Industrial® Industrial or Cleaning Wipe - Dry, Double Recreped (DRC), Number of Wipes: 200
Mi Item #05733627
MFR #20041

Mfr description
20041 WIPER BRAWNY IND. 50# DRC ORANGE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wipe Length
    13.000 in
  • Wipe Width
    9.900 in

Details

  • Additional Details
    The Brawny Industrial® dispenser bucket combines premium all-purpose Brawny Industrial® medium weight Double Recreped (DRC) wiper technology with a durable, easy to carry bucket dispenser that keeps your wipers clean and dry until you need them. This portable wiper dispensing system will outperform more costly rental rags, while dramatically lowering cost in use. This is the wiper refill.
  • Cleaning Wipe Type
    All Purpose, Premium
  • Color
    Orange
  • For Use With
    GP#20040
  • Manufacturer Product Page
  • Number of Wipes
    200
  • Treated Or Dry
    Dry
  • UPC_NO
    073310200415
  • Wipe Material
    Double Recreped (DRC)
  • Wipe Presentation
    Center-Pull Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)