Motion
20045
Brawny Industrial® Industrial or Cleaning Wipe - Refill Container Type, Number of Wipes: 300
Mi Item #05733628
MFR #20045
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brawny Industrial® Industrial or Cleaning Wipe - Refill Container Type, Number of Wipes: 300
Mi Item #05733628
MFR #20045

Mfr description
20045 WIPER LIGHT DUTY ALL-PURP BUCKET R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wipe Length
    13.000 in
  • Wipe Width
    9.900 in

Details

  • Additional Details
    Sturdy waterproof dispenser keeps wipers protected & dry, while lowering your wiper costs and eliminating cardboard waste. Pop-top lid and ergonomic handle make the "The Bucket" easy to refill & carry. Now with Material of choice for light duty applications at an economical price.
  • Cleaning Wipe Type
    All Purpose, Light Weight
  • Color
    White
  • Manufacturer Product Page
  • Number of Wipes
    300
  • Wipe Presentation
    Center-Pull Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)