Motion
20050
Brawny Industrial® Industrial or Cleaning Wipe - Dry, Double Recreped (DRC), Number of Wipes: 260
Mi Item #05733629
MFR #20050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brawny Industrial® Industrial or Cleaning Wipe - Dry, Double Recreped (DRC), Number of Wipes: 260
Mi Item #05733629
MFR #20050

Mfr description
20050 WIPER BRAWNY INDUSTMEDDUTYCPULL DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wipe Length
    13.250 in
  • Wipe Width
    7.800 in

Details

  • Additional Details
    The Brawny Industrial® premium all purpose double recreped (DRC) wiper is engineered to offer excellent bulk, softness and absorption capacity. DRC is the medium weight material of choice and ideal for use to clean up both water-based and oil-based products while being versatile enough to be used for personal use. These wipers come in a centerpull roll - design that provides fast dispensing.
  • Cleaning Wipe Type
    All Purpose, Medium Weight
  • Color
    White
  • Fold Type
    1/4 Fold
  • For Use With
    GP#54050
  • Manufacturer Product Page
  • Number of Wipes
    260
  • Treated Or Dry
    Dry
  • Wipe Material
    Double Recreped (DRC)
  • Wipe Presentation
    Center-Pull Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)