Motion
20060
Brawny Industrial® Industrial or Cleaning Wipe - Dry, Double Recrepe (DRC), Number of Wipes: 800
Mi Item #05733631
MFR #20060
Price$149.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brawny Industrial® Industrial or Cleaning Wipe - Dry, Double Recrepe (DRC), Number of Wipes: 800
Mi Item #05733631
MFR #20060

Mfr description
20060 WIPER BRAWNY INDUSTMEDDUTY ROLL DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.84/each

Specifications

Dimensions

  • Wipe Length
    13.0000 in
  • Wipe Width
    9.8000 in

Details

  • Additional Details
    The Brawny Industrial® premium all purpose double recreped (DRC) wiper is engineered to offer excellent bulk, softness and absorption capacity. DRC is the medium weight material of choice and ideal for use to clean up both water-based and oil-based products while being versatile enough to be used for personal use. These cost-effective wipers come in a long distance roll for quick and easy access when used in combination with our dispenser
  • Cleaning Wipe Type
    All Purpose
  • Color
    White
  • Manufacturer Product Page
  • Number of Wipes
    800
  • Treated Or Dry
    Dry
  • UPC_NO
    073310200606
  • Wipe Material
    Double Recrepe (DRC)
  • Wipe Presentation
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)