Motion
20080/03
Brawny Industrial® Industrial or Cleaning Wipe - Dry, Double Recrepe (DRC), Number of Wipes: 152
MI ITEM #05733634
MFR #20080/03
Price$69.98/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brawny Industrial® Industrial or Cleaning Wipe - Dry, Double Recrepe (DRC), Number of Wipes: 152
MI ITEM #05733634
MFR #20080/03

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$69.98/bx

Specifications

Dimensions

  • Wipe Length
    16.300 in
  • Wipe Width
    12.500 in

Details

  • Additional Details
    The Brawny Industrial® Medium weight all purpose double recreped (DRC) Wiper is engineered to offer excellent bulk, softness and absorption capacity. DRC is the material of choice and ideal for use to clean up both water-based and oil-based products while being versatile enough to be used for personal use. These cost-effective wipers come in a convenience case for added protection and quick and easy one-at-a-time dispensing.
  • Cleaning Wipe Type
    All Purpose, Medium Weight
  • Color
    White
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310302294
  • Number of Wipes
    152
  • Package Quantity Per Case
    152 Towels
  • Treated Or Dry
    Dry
  • UPC_NO
    073310302294
  • Wipe Material
    Double Recrepe (DRC)

Overview

Mfr description
20080/03 WIPER BRAWNY INDUSTMEDDUTY1/4CS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought