Motion
20885
BigFold Z® Paper Towel - 8.000 in Width, 11.000 in Towel Length, White Color
MI ITEM #05733636
MFR #20885
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BigFold Z® Paper Towel - 8.000 in Width, 11.000 in Towel Length, White Color
MI ITEM #05733636
MFR #20885

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20885 TOWEL FOLDED BIG-FOLD Z WHITE 260/

Specifications

  • Roll Or Sheets
    Sheets
  • Paper Towel Fold Style
    C-Fold
  • Color
    White
  • Towel Length
    11.000 in
  • Total Number Of Towels
    260
  • Towel Width
    8.000 in
  • Plain Or Pattern
    Plain
  • To Use With
    GP#54701, GP#54720, GP#55701
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310208855

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text